Nøkkelhengelåser Brady 814126

Safety Padlocks - Compact Red

Se teknisk informasjonSe dokumenter

Referanser

Brady:814126
Rubix:454558
Produsent:814126
EAN:4003318543456
brand logo

Teknisk sammendrag

Materiale/overflate finishNylon
Se alle karakteristika

Dokumenter

Produktinformasjon : 814126 - Compact safe padlock 38mm Sha KD Red


Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed.
Shackle/Cable Material : Aluminium.
Size - Depth : 16.00 mm.
Size - Height : 77.00 mm.
Size - Width : 32.00 mm .
Total Qty per Pack : 6 Piece(s) / Box

Teknisk informasjon


Egenskaper
Materiale/overflate finishNylon
Sjakkeldiameter4.72 mm
Antal nøkler1
1 595,65 kr Eks. mva
/ pakke
1 994,56 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel