Nøkkelhengelåser Brady 814097
Laminated Steel Padlocks - Key retaining
Se teknisk informasjonSe dokumenterReferanser
Brady:814097
Rubix:455472
Produsent:814097
EAN:4003318516436






Dokumenter
Produktinformasjon : 814097 - Steel Padlock 38mm Sha KD Red/6
Brady Steel Padlocks are made from reinforced laminated steel to withstand severe physical abuse and come with a hardened steel shackle making them extremely difficult to cut. Body plates are individually coated for superior rust protection. 5-pin cylinder offers more unique key cuts and better tamper resistance than conventional 4-pin locks. Coloured bumpers can be used for identification and protection and custom stamping is available. Padlocks are available keyed different. Key retaining (Key won’t release until the padlock shackle is securely closed) Custom keying and charting is available. Lock labels sold separately
Teknisk informasjon
Egenskaper
| Materiale/overflate finish | Stål |
|---|---|
| Sjakkeldiameter | 6.35 mm |
Vis UNSPSC/ECL@SS
2 231,58 kr Eks. mva
/ pakke
2 789,48 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel