Referanser
Lindström:RX 8161
Rubix:429327
EAN:7314150111541
Produktinformasjon : SIDEAVBITER RX 8161 FLUSH - RX 8161
Ergonomically designed range of pliers and cutters with handles that fit comfortably in the hand, thus allowing repetitive use without causing discomfort. Unique return spring can be adjusted to suit customer's own requirements and reduces the effort required as the force is concentrated on the cutting action.
Teknisk informasjon
Egenskaper
| Vekt | 97 g |
|---|
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel