Bukser med høy synlighet Portwest RT61ORR4XL

RT61 - Hi-Vis Breathable Trousers

Se teknisk informasjon

Referanser

Portwest:RT61ORR4XL
Rubix:6018356
Produsent:RT61ORR4XL
EAN:5036108217960
brand logo

Teknisk sammendrag

Fargeoransje
Størrelse4xl
Klasse EN204712
Se alle karakteristika

Produktinformasjon : Hi-Vis Breathable Rain Trousers, Orange, Size 4XL - RT61ORR4XL - PORTWEST


This breathable trouser has been designed to adhere to the required safety standards of RIS-3279-TOM. The garment offers complete waterproof protection and with side access slits complete with plackets, the trouser can be easily worn on top of trousers. Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Quick and easy side access. Fully elasticated waistband for ultimate wearer comfort. Zipped ankles for easy fitting over work boots. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Certified to EN ISO 20471 after 50x washes

Teknisk informasjon


Egenskaper
Fargeoransje
Størrelse4xl
Klasse EN204712
Hovedmaterialetpolyester
Sekundær fargeingen sekundærfarge
Materiale100% polyester
  • Tilgjengelig – Leveringsdato på forespørsel

Størrelse