Referanser
Bahco:C0313M03
Rubix:422893
EAN:7311518100636

Dokumenter
Produktinformasjon : ROTERENDE FIL HM C0313M03 - C0313M03
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: WRC
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
DIN: WRC
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Egenskaper
Brukes til å file uregelmessige gjenstander eller sluttbehandle ting der det er lite plass
Antall tenner er også angitt i tillegg til type skjæring for hver roterende fil
For bearbeiding av flater med buet overgang
Antall tenner er også angitt i tillegg til type skjæring for hver roterende fil
For bearbeiding av flater med buet overgang
Teknisk informasjon
Egenskaper
| Vekt | 10 g |
|---|---|
| hale diameter | 3 mm |
| Form på hode | cylindrical |
| Total lengde | 40 mm |
| Hode diameter | 3 mm |
| Scope | universal |
| Kapasitet lengde | 13 mm |
Vis UNSPSC/ECL@SS
243,31 kr Eks. mva
/ stykk
304,14 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
