Monobloc skjærer Dormer C40720.0

Roughing end mills C407

Se teknisk informasjon

Referanser

Dormer:C40720.0
Rubix:6200059
EAN:7320760068861
Roughing End Mill 20.00 mm DIN 844K

Teknisk sammendrag

Diameter20 mm
Type haleweldon
hale diameter20 mm
Se alle karakteristika

Produktinformasjon : SKAFTFRES GROVBEARBEIDING 20.00mm HSS-E-PM BLANK DIN 844 K - C40720.0 - DORMER


HSS-E-PM Medium-length roughing end mill with Weldon shank DIN 844K NRA 35° uncoated 5-flute for steel <1200 N/mm². Stainless steel. Cast iron. Titanium and nickel alloys <1200 N/mm². Copper alloys and aluminium Si >10%.

Bruksområder

• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-machining steel (<250 HB <850 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron, lamellar (gray) (<150 HB >500 N/mm²)
• Cast iron, lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloys (<270 HB <900 N/mm²)
• Titanium alloys (>270<350 HB >900<1250 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Beta-brass / Bronze (<200 HB <700 N/mm²)

Teknisk informasjon


Egenskaper
Diameter20 mm
Type haleweldon
hale diameter20 mm
Antall tenner4
Lengde på kutt38 mm
Total lengde104 mm
Senter kuttwithout
Skjærematerialehss-e / pm
Overflatebehandlinguncoated
Typeroughing end mill
Maskinerings materialesteel, stainless steel, cast iron, titanium-, nickel- and copper alloys and aluminum si
1 606,67 kr Eks. mva
/ stykk
2 008,34 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel