Referanser
KTR:ROTEX 28 GS 92 SH A
Rubix:108174
Produsent:550281000001

Produktinformasjon : Rotex-GS 28 lamell (spider) 92 SH A
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Teknisk informasjon
Egenskaper
| Vekt | 30 g |
|---|---|
| Størrelse | 28 |
| Landhårdhet A | 92 Shore |
| Materiale | pur |
| Maks temperatur | 120 °C |
| Vekt | 0.03 kg |
| Minimum temperatur | -50 °C |
| Farge | gul |
| Type | rotex gs28 coupling element spider yellow 92 shore-a |
Vis UNSPSC/ECL@SS
450,46 kr Eks. mva
/ stykk
563,08 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel