Lamell KTR ROTEX 24 GS 80 SH A


ROTEX GS 24

Referanser
ktr:ROTEX 24 GS 80 SH A
rubix:108187
produsent:550241000003
KTR ELASTOMER BLUE ROTEX GS24 - 80 SH A-GS
Teknisk sammendrag

Produktinformasjon : Rotex-GS 24 lamell (spider) 80 SH A


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Teknisk informasjon


Egenskaper
Størrelse24
MaterialePUR
Vis UNSPSC/ECL@SS
270,29 kr Eks. mva
/ stykk
337,86 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel