Klokobling KTR ROTEX 24 GS 95/98 SH A

ROTEX GS 24

Se teknisk informasjon

Referanser

KTR:ROTEX 24 GS 95/98 SH A
Rubix:108185
Produsent:550241000002
brand logo

Teknisk sammendrag

Størrelse24
Landhårdhet A98 Shore
Se alle karakteristika

Produktinformasjon : Rotex-GS 24 lamell (spider) 98 SH A


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Teknisk informasjon


Egenskaper
Vekt20 g
Størrelse24
Landhårdhet A98 Shore
Materialepur
403,42 kr Eks. mva
/ stykk
504,27 kr Inkl. mva
  • Tilgjengelig