Referanser
KTR:ROTEX 100 98 SH A-T-PUR
Rubix:6266530
Produsent:021001000042

Produktinformasjon : ROTEX 100 Spider 98 Sh-A =T-PUR®= purple
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration damping and can be axially plugged in. Easy assembly and optical testing.
100 SPROCKET 98 SH A-T-PUR
Teknisk informasjon
Egenskaper
| Vekt | 810 g |
|---|---|
| Størrelse | 100 |
| Landhårdhet A | 98 Shore |
| Materiale | t-pur |
| Maks temperatur | 120 °C |
| Vekt | 42.126 kg |
| Minimum temperatur | -50 °C |
| Farge | lilla |
| Ytter diameter (inch) | 225 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig
