Referanser
KTR:ROTEX 14 GS 95/98 SH A
Rubix:108213
Produsent:550141000002

Produktinformasjon : Rotex-GS 14 lamell (spider) 98 SH A
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Teknisk informasjon
Egenskaper
| Vekt | 10 g |
|---|---|
| Størrelse | 14 |
| Landhårdhet A | 98 Shore |
| Materiale | pur |
| Maks temperatur | 120 °C |
| Vekt | 0.0047 kg |
| Minimum temperatur | -40 °C |
| Farge | rød |
| Ytter diameter (inch) | 30 mm |
| Type | rotex gs14 coupling element spider size red 98 shore-a |
Vis UNSPSC/ECL@SS
135,59 kr Eks. mva
/ stykk
169,49 kr Inkl. mva
- Tilgjengelig