Referanser
KTR:ROTEX 48 GG TB2 1615
Rubix:108293
Produsent:020483135798

Produktinformasjon : Rotex 48 TL hub TB2 1615 U-hub
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Teknisk informasjon
Egenskaper
| Vekt | 2000 g |
|---|---|
| Type | rotex |
| Materiale | cast iron |
| Størrelse | 48 |
| Hub lengde | 39 mm |
Vis UNSPSC/ECL@SS
3 555,46 kr Eks. mva
/ stykk
4 444,33 kr Inkl. mva
- Tilgjengelig
