Referanser
RHP:25P
Rubix:145684
Produsent:25P R
EAN:00747023088300
Produktinformasjon : 25P RRS P RHP
The Self-Lube® protection device was developed to protect the system operator from dangers from the ends of the rotating shaft and the outer surfaces of the bearings from contamination. The protection device is made of high quality mild steel and has a stove enamel finish to give it more robustness, a better appearance and a longer service life. It can be easily installed and removed without being destroyed or deformed, so that it can be installed and removed repeatedly.
Teknisk informasjon
Egenskaper
| Vekt | 26 g |
|---|---|
| Type | protection cap |
Vis UNSPSC/ECL@SS
112,37 kr Eks. mva
/ stykk
140,46 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel