Referanser
Portwest:DX463BKRL
Rubix:6387521
Produsent:DX463BKRL
EAN:5036108386994



Produktinformasjon : DX4 Regnjakke, Svart, str. L - DX463BKRL - PORTWEST
DX4 Rain Jacket, DX463, Black, Size L
Egenskaper
The DX4 Rain Jacket uses 4-way dynamic stretch that offers maximum waterproof, windproof and breathable protection for year round. The ergonomic profile and raglan sleeves allow for an unrestricted range of motion and greater freedom of movement. Its longer back length, wind cuffs and adjustable hood provide extra protection against the elements.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | l |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel