Referanser
Portwest:DX466YBRXXXL
Rubix:6387495
Produsent:DX466YBRXXXL
EAN:5036108403424



Produktinformasjon : DX4 Hi-Vis 4-in-1 Jakke, Gul/svart, str. XXXL - DX466YBRXXXL - PORTWEST
DX4 Hi-Vis 4-in-1 Jacket, DX466, Yellow/Black, Size XXXL
Egenskaper
Fresh dynamic design combined with superior stretch breathable fabric makes this the most desired hi-vis combo jacket on the market. Packed full of innovative features including Hi-Vis-Tex Pro heat applied reflective tape, Texpel Splash water resistant finish and articulated sleeves. This jacket is guaranteed to make the wearer look great while keeping them safe and comfortable no matter what the task.
Premium waterproof and breathable fabric with mechanical stretch properties
Premium waterproof and breathable fabric with mechanical stretch properties
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | 3xl |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel