Innstikkskobling Aventics R412005132

QR1-S standard series

Se teknisk informasjonSe dokumenter

Referanser

Aventics:R412005132
Rubix:255327
EAN:3661475981125
brand logo

Teknisk sammendrag

Materialepolyamide

Dokumenter

Produktinformasjon : FEMALE CONNECTOR, Series QR1, Version RVI, Pneumatic ports G 1/4, Second Pneu - R412005132


AVENTICS Series QR1 push-in connectors with easy, secure mounting are available in many versions: for tubing diameters from 3 to 16 mm, as well as in plastic, metal, and stainless steel variants. QR1 Series offers a cylindrical thread that allows repeated connection and release without problems (Quick Release) and captive O-ring guarantees an optimal sealing. Our QR program offers the right solution for every application and industry.

Egenskaper

•Qn = 60 l/min . . 875 l/min

Bruksområder

Industry

Teknisk informasjon


Egenskaper
Materialepolyamide
108,50 kr Eks. mva
/ stykk
135,63 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel