Jakke med høy synlighet Portwest PW375BKOM

PW3 Hi-Vis Class 1 Softshell (3L), PW375

Se teknisk informasjon

Referanser

Portwest:PW375BKOM
Rubix:6392974
Produsent:PW375BKOM
EAN:5036108351367
brand logo

Teknisk sammendrag

Fargesvart
Størrelsem
Klasse EN204711
Se alle karakteristika

Produktinformasjon : PW3 Hi-Vis Klasse 1 Softshell Jakke, Svart/oransje, str. M - PW375BKOM - PORTWEST


The PW3 hi-vis class 1 softshell is characterised by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. HiVisTex Pro reflective tape is guaranteed to make the wearer stand out from the crowd., Durable, breathable, windproof and water resistant fabric
The PW3 hi-vis class 1 softshell is characterised by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. HiVisTex Pro reflective tape is guaranteed to make the wearer stand out from the crowd.

Durable, breathable, windproof and water resistant fabric

Teknisk informasjon


Egenskaper
Fargesvart
Størrelsem
Klasse EN204711
Hovedmaterialetpolyester
Sekundær fargeoransje
876,44 kr Eks. mva
/ stykk
1 095,55 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Størrelse