Referanser
Portwest:PW371OBR5XL
Rubix:6389822
Produsent:PW371OBR5XL
EAN:5036108306749



Produktinformasjon : PW3 Hi-Vis Baffle jakke, Oransje/svart, str. 5XL - PW371OBR5XL - PORTWEST
PW3 Hi-Vis Baffle Jacket, PW371, Orange/Black, Size 5XL
Egenskaper
This thoughtfully designed PW3 Hi-Vis Baffle features HiVisTex Pro reflective tape for greater freedom of movement. The polyester ripstop outer combined with lightweight Insulatex thermal insulation offers an ultrasoft, water resistant solution for outdoor wear. Clever features include Ezee zip fastening and zipped pockets for secure storage.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | 5xl |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Vekt | 310 g/m² |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel