Referanser
RHP:NP30DECHLT
Rubix:149045
Produsent:NP30DECHLT R
EAN:00747023107537


Teknisk sammendrag
| Inner diameter | 30 mm |
|---|---|
| Feste senter-senter avstand | 129.5 mm |
| Materiale | cast iron |
Dokumenter
Produktinformasjon : NP30DECHLT RRS AHQP5 RHP
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Egenskaper
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Bruksområder
Engineering Bearing Applications
Teknisk informasjon
Egenskaper
| Vekt | 1300 g |
|---|---|
| Inner diameter | 30 mm |
| Feste senter-senter avstand | 129.5 mm |
| Materiale | cast iron |
| Total bredde kulelager | 48.43 mm |
| Dianeter på feste hull | 12 mm |
| Høyde | 82.7 mm |
| Lengde | 160.5 mm |
| Serie | np |
| Vekt | 1.3 kg |
| Antall hull | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Bredde | 41.5 mm |
Vis UNSPSC/ECL@SS
927,02 kr Eks. mva
/ stykk
1 158,78 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel