Trykkregulator Festo MS4-LR-1/4-D6-A8-B

Pressure Regulator

Se teknisk informasjonSe dokumenter

Referanser

Festo:MS4-LR-1/4-D6-A8-B
Rubix:6401593
Produsent:8099360
EAN:4052568465988
brand logo

Teknisk sammendrag

Min. service trykk0.3 bar
Maks service trykk7 bar

Dokumenter

Produktinformasjon : Tryckregulator, MS4-LR-1/4-D6-A8-B - 8099360 - FESTO


Basic component with sturdy and lightweight polymer housing. Fully compatible with the MS series.

Egenskaper

•Very compact and extremely lightweight series for use close to the process directly in the machine
Stable control response
The rotary knob locks into place to prevent unintentional rotation
Integrated secondary exhaust and primary exhaust with return flow function

Teknisk informasjon


Egenskaper
Min. service trykk0.3 bar
Maks service trykk7 bar
262,03 kr Eks. mva
/ stykk
327,54 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel