Referanser
Festo:MS2-LR-QS6-D6-AR-MPA-B
Rubix:6401570
Produsent:8086639
EAN:4052568451479
Dokumenter
Produktinformasjon : Tryckregulator, MS2-LR-QS6-D6-AR-MPA-B - 8086639 - FESTO
Egenskaper
•Very compact and extremely lightweight
•Stable control response
•The rotary knob locks into place to prevent unintentional rotation
• Integrated secondary exhaust and primary exhaust with return flow function
•Stable control response
•The rotary knob locks into place to prevent unintentional rotation
• Integrated secondary exhaust and primary exhaust with return flow function
Bruksområder
Indoor
Teknisk informasjon
Egenskaper
| Min. service trykk | 0.5 bar |
|---|---|
| Maks service trykk | 7 bar |
Vis UNSPSC/ECL@SS
288,33 kr Eks. mva
/ stykk
360,41 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel