Transporthjul Blickle B-POEV 200KA-SG
Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Polypropylene wheel, with steel thread guard
Se teknisk informasjonReferanser
Blickle:B-POEV 200KA-SG
Rubix:6036599
Produsent:6528
EAN:4047526006525

Produktinformasjon : B-POEV 200K-SG BLICKLE
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PPN series
- high-quality polypropylene, impact resistant, hardness 60 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Teknisk informasjon
Egenskaper
| Vekt | 2120 g |
|---|---|
| Laste kapasitet | 400 kg |
| Hjul diameter | 200 mm |
| Hjul bredde | 50 mm |
| Hjulhus / felgmateriale | polyamid |
| Løpende såle / dekkmateriale | gummi |
| Type lager | ball bearing (cc) |
| Løpende såle / dekkfarge | grå |
| Minimum temperatur | -20 °C |
| Maks temperatur | 80 °C |
| 235 mm | |
| 50 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
