Transporthjul Blickle B-POEV 80KF-SG
Pressed steel swivel castor, with bolt hole Nylon wheel, with steel thread guard
Se teknisk informasjonReferanser
Blickle:B-POEV 80KF-SG
Rubix:6034481
Produsent:850370
EAN:4047526164201

Produktinformasjon : B-POEV 80K-SG BLICKLE
Bracket: LER series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Teknisk informasjon
Egenskaper
| Vekt | 410 g |
|---|---|
| Laste kapasitet | 140 kg |
| Hjul diameter | 80 mm |
| Hjul bredde | 32 mm |
| Hjulhus / felgmateriale | polyamid |
| Løpende såle / dekkmateriale | gummi |
| Type lager | ball bearing (c) |
| Løpende såle / dekkfarge | grå |
| Minimum temperatur | -20 °C |
| Maks temperatur | 80 °C |
| 102 mm | |
| 32 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
