Referanser
Lindström:8161 CO
Rubix:430386
EAN:7314150051748

Dokumenter
Produktinformasjon : SIDEAVBITER 8161 FLUSH CO - 8161 CO
Egenskaper
•Black finish
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 63-65 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Ideal for wire harness work and standard printed circuit board assembly
The cutting capacity that is given is for copper wire
“J” edges for stripping and cutting insulated copper wire
“CO” standard handle shape in conductive material
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 63-65 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Ideal for wire harness work and standard printed circuit board assembly
The cutting capacity that is given is for copper wire
“J” edges for stripping and cutting insulated copper wire
“CO” standard handle shape in conductive material
Teknisk informasjon
Egenskaper
| Vekt | 88 g |
|---|---|
| Spiss form | diagonal |
| Lengde | 125 mm |
| Vekt | 88 g |
| Lengde på neser | 16 mm |
| Type | diagonal cutter |
Vis UNSPSC/ECL@SS
706,22 kr Eks. mva
/ stykk
882,78 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
