HTD Tannrem Gates HTD 6400 20M 290

PowerGrip HTD Synkron Remmer

Se teknisk informasjonSe dokumenter

Referanser

Gates:HTD 6400 20M 290
Rubix:511229
Produsent:92930758
EAN:5414465082405
brand logo

Teknisk sammendrag

Profil20m
Effektiv lengde6400 mm
Belte bredde290 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : HTD 6400 20M 290 POWERGRIP® - GATES


The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Egenskaper

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Teknisk informasjon


Egenskaper
Profil20m
Effektiv lengde6400 mm
Belte bredde290 mm
Materialekloropren
Deling20 mm
Antall tenner320
474 584,16 kr Eks. mva
/ stykk
593 230,19 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel