Jakke med høy synlighet Portwest TX70ONRXXXL

Portwest TX70 High-Visibility Jacket

Se teknisk informasjon

Referanser

Portwest:TX70ONRXXXL
Rubix:6017442
Produsent:TX70ONRXXXL
EAN:5036108260287
brand logo

Teknisk sammendrag

Fargeoransje
Størrelse3xl
Klasse EN204713
Se alle karakteristika

Produktinformasjon : Madrid Hi-Vis Contrast Bomber Jacket, Orange/Navy, Size XXXL - TX70ONRXXXL - PORTWEST


The new Portwest Texo range also includes the stylish and practical Madrid high-visibility sweatshirt. The durable fabric it is made from provides abrasion resistance and longevity. The sweatshirt features numerous pockets, and the phone pocket is sized to fit the latest smartphones. Features. Durable polyester-cotton fabric with Texpel stain-resistant finish. Reflective tape improves visibility. 4 generous pockets. Phone and pen pocket. Double stitching provides extra durability. Fully compliant with the UK rail standard RIS-3279-TOM (orange colour only). CE certified. Fabric with 40+ UPF blocking 98% of UV rays. Cuff adjustment using hook-and-loop fastening. Certified to EN ISO 20471 after 50 washes. IX70 + TX72 certified together as a set compliant with EN ISO 20471 Class 3. Stylish contrasting colours. Elasticated side hem increases comfort. High quality stain-resistant finish repels oil, water and dirt. Certified to EN ISO 20471 after 50 washes. Full compliance with EN ISO 20471.

Egenskaper

BENEFITS● Durable polyester-cotton fabric with Texpel stain-resistant finish● Reflective tape improves visibility● 4 generous pockets● Phone and pen pocket● Double stitching provides extra durability● Fully compliant with the UK rail standard RIS-3279-TOM (orange colour only)● CE certified● Fabric with 40+ UPF blocking 98% of UV rays● Cuff adjustment using hook-and-loop fastening● Certified to EN ISO 20471 after 50 washes● IX70 + TX72 certified together as an EN ISO 20471 Class 3 set

Teknisk informasjon


Egenskaper
Fargeoransje
Størrelse3xl
Klasse EN204713
Hovedmaterialetpolyester
Sekundær fargemarinen
Materialekingsmill warning fabric: 65% polyester, 35% cotton 245g
507,78 kr Eks. mva
/ stykk
634,72 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Størrelse