Multinorm bukser Portwest MV36ONRS

PORTWEST TROUSERS MF RIS MV36 HV ORANGE/NAVY

Se teknisk informasjon

Referanser

Portwest:MV36ONRS
Rubix:6394125
EAN:5036108277681
brand logo

Teknisk sammendrag

Fargeoransje
Størrelses
Hovedmaterialetmodakryl
Se alle karakteristika

Produktinformasjon : Modaflame RIS Orange/Marine Jakke, Oransje/marine, str. S - MV36ONRS - PORTWEST


Designed to be worn in combination with the MV35 jacket. These trousers provide optimal protection in multi-hazard environments. The improved technical fabric is inherently flame-retardant, protects against chemical splashes, an electrical arc and welding.. The inherent flame-retardant qualities will not diminish. Protects against radiant, convective and contact heat. Easy-to-use thigh pocket. Folding rule pocket. Adjustable hem for all leg lengths. Contrast panels for protection against dirt. Texpel soil-repellent finish against dirt and stains. Anti-static. Flame-retardant industrial washable striping. 9 storage pockets. Kneepad pockets provided in 2 positions. Elasticated rear for a good fit. UPF 40+ fabric blokke

Teknisk informasjon


Egenskaper
Fargeoransje
Størrelses
Hovedmaterialetmodakryl
Sekundær fargemarinen
Høy synlighetja
Materiale61% modacrylic, 18% viscose, 15% polyester, 5% aramid, 1% carbon fibre
2 033,95 kr Eks. mva
/ stykk
2 542,44 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Størrelse