Multinorm bukser Portwest MV36ONRM
PORTWEST TROUSERS MF RIS MV36 HV ORANGE/NAVY
Se teknisk informasjonReferanser
Portwest:MV36ONRM
Rubix:6394124
EAN:5036108277674

Produktinformasjon : Modaflame RIS Orange/Marine Jakke, Oransje/marine, str. M - MV36ONRM - PORTWEST
Designed to be worn in combination with the MV35 jacket. These trousers provide optimal protection in multi-hazard environments. The improved technical fabric is inherently flame-retardant, protects against chemical splashes, an electrical arc and welding.. The inherent flame-retardant qualities will not diminish. Protects against radiant, convective and contact heat. Easy-to-use thigh pocket. Folding rule pocket. Adjustable hem for all leg lengths. Contrast panels for protection against dirt. Texpel soil-repellent finish against dirt and stains. Anti-static. Flame-retardant industrial washable striping. 9 storage pockets. Kneepad pockets provided in 2 positions. Elasticated rear for a good fit. UPF 40+ fabric blokke
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | m |
| Hovedmaterialet | modakryl |
| Sekundær farge | marinen |
| Høy synlighet | ja |
| Materiale | 61% modacrylic, 18% viscose, 15% polyester, 5% aramid, 1% carbon fibre |
Vis UNSPSC/ECL@SS
2 033,95 kr Eks. mva
/ stykk
2 542,44 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel