Jakke med høy synlighet Portwest C465ONRXL
Portwest C465 Orange/Navy High-visibility jacket
Se teknisk informasjonReferanser
Portwest:C465ONRXL
Rubix:6015552
EAN:5036108142286

Produktinformasjon : C465 ORG/NVY XL PORTWEST
3-in-1 jacket, comfortable in all weather conditions. The inner and collar fur lining are removable and the zipped sleeves make it a garment that adapts to all situations.
300D oxford polyester with PU coating and anti-stain treatment. Double-slider zipper under press stud flap, knit cuffs, hood in adjustable collar.
Numerous pockets and phone pocket for more comfort and security. Type : Regular
300D oxford polyester with PU coating and anti-stain treatment. Double-slider zipper under press stud flap, knit cuffs, hood in adjustable collar.
Numerous pockets and phone pocket for more comfort and security. Type : Regular
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | xl |
| Klasse EN20471 | 2 |
| Hovedmaterialet | polyester |
| Sekundær farge | marinen |
| Materiale | polyester |
Vis UNSPSC/ECL@SS
1 063,47 kr Eks. mva
/ stykk
1 329,34 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel