Referanser
Gates:PC2 14MGT 3360 90
Rubix:121975
Produsent:927509338
EAN:5414465328152

Dokumenter
Produktinformasjon : PC2 14MGT 3360 90 POLYCHAIN® GT2 - GATES
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Egenskaper
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Bruksområder
Industrial Application
Teknisk informasjon
Egenskaper
| Profil | 14mgt |
|---|---|
| Effektiv lengde | 3360 mm |
| Belte bredde | 90 mm |
| Materiale | polyuretan |
| Deling | 14 mm |
| Antall tenner | 240 |
Vis UNSPSC/ECL@SS
118 492,65 kr Eks. mva
/ stykk
148 115,81 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
