Referanser
Gedore:VDE 19 32
Rubix:6031294
Produsent:6123830
EAN:4010886612385

Produktinformasjon : PIPE VDE 1/2'' 32mm - VDE 19 32 - 6123830 - GEDORE
Egenskaper
•Hexagonal, manually operated
With square drive as per DIN 3120 - C 12. 5, ISO 1174
GEDORE vanadium steel 31CrV3
Protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation
16 - 18 mm insulation overhang
The diameter d1 for the dimensions 27, 30 and 32 is not standardized
With square drive as per DIN 3120 - C 12. 5, ISO 1174
GEDORE vanadium steel 31CrV3
Protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation
16 - 18 mm insulation overhang
The diameter d1 for the dimensions 27, 30 and 32 is not standardized
Teknisk informasjon
Egenskaper
| Firkantet adapter | 1/2 '' |
|---|---|
| Diameter | 32 mm |
| Lengde | 60.5 mm |
| Antall sider | 1 |
Vis UNSPSC/ECL@SS
429,09 kr Eks. mva
/ stykk
536,36 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
