Varmepistoler Bosch EasyHeat 500 (06032A6000)

PHG 500-2 thermal scraper

Se teknisk informasjon

Referanser

Bosch:EasyHeat 500 (06032A6000)
Rubix:6460807
Produsent:06032A6000
EAN:3165140887861
brand logo

Teknisk sammendrag

Motor effekt [kW]1600 W
Luftstrøm450 l/min
Vekt0.47 kg
Se alle karakteristika

Produktinformasjon : Varmluftpistol EASYHEAT 500 1600W - 06032A6000 - Bosch


1st prize.
The integrated stand for stationary use and the hoop handle for safe working make the thermal scraper a versatile tool. It's also compact and handy, weighing just 750 g.

Egenskaper

The Bosch PHG 500-2 is a 1,600 W universal tool for removing paint and varnish or for welding and fixing a wide variety of materials. The Thermostop function automatically cuts off power to the heating elements in the event of an overload. Air flow and temperature are adjustable in two positions.
Power 1600 W. - Working temperature 300 to 500°C. - Air flow (2 levels) 240/450 l/min.

Teknisk informasjon


Egenskaper
Motor effekt [kW]1600 W
Luftstrøm450 l/min
Vekt0.47 kg
Min. Omgivelses temperatur300 °C
Max. Omgivelses temperatur500 °C
921,46 kr Eks. mva
/ stykk
1 151,82 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel