Referanser
Howard Leight:1005952
Rubix:6029228
EAN:7312550059524




Teknisk sammendrag
| Enkelt nummer rating SNR | 24 dB |
|---|---|
| Brettbar | ja |
| Hovedmaterialet | polyuretan |
Produktinformasjon : BØYLEPROPP BILSOM PERCAP
Semi-hearing protection, super soft plugs positioned at the entrance to the ear canal. Can be worn on the head, under the chin or behind the neck, flexible positioning. Compact, foldable and easy to store in the pocket. Ideal for workers exposed to intermittent noise.
Egenskaper
Intended for workers exposed to low or intermittent noise levels, PerCap Howard Leight earplugs are an alternative to earplugs and headphones. Thanks to the compact design of the semi-hearing protection, PerCap offers reliable protection with earplugs positioned at the entrance to the ear canal. PerCap can be worn in three different positions, it is foldable and can be stored in the pocket. Ideal for supervisors and other workers who wear them intermittently and need easy access hearing protection.
Bruksområder
For occasional or intermittent wear, recommended field of application between 80 and 95 dB.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 96x192x0,28 mm |
|---|---|
| Enkelt nummer rating SNR | 24 dB |
| Brettbar | ja |
| Hovedmaterialet | polyuretan |
| Pakking | bag with one pair. |
| Materiale | polyurethane foam |
Vis UNSPSC/ECL@SS
636,42 kr Eks. mva
/ pakke
795,53 kr Inkl. mva
- Tilgjengelig