Øreplugger 3M AM01000
3M™ E-A-R™ Classic™ små ørepropper (7000089396)
Se teknisk informasjonSe dokumenterReferanser
3M:AM01000
Rubix:6380192
Produsent:7000089396
EAN:04046719773275



Dokumenter
Produktinformasjon : Små ørepropper, 28 dB uten snor, 250 par/eske AM-01-001 - 7000089396 - 3M
The 3M™ E-A-R™ Classic™ Small Earplugs may be used for protection against moderate to high noise environments, providing an SNR of 29 dB as fully tested and approved against EN 352-2:2020.
The diameter of 3M™ E-A-R™ Classic™ Small Earplug is 7% less than the Classic earplug (and the same length) to help provide optimum comfort and protection in smaller ears.
Egenskaper
3M™ E-A-R™ Classic™ Earplugs set the standard in hearing protection as the world's first foam earplugs;Slow recovery, low pressure foam conforms to the shape of the ear canal for enhanced comfort and wearability;Moisture-resistant material helps maintain a consistent expansion time, even in humid environments;Textured surface helps keep earplugs in place
Teknisk informasjon
Egenskaper
| Vekt emballert | 6 g |
|---|---|
| Farge | gul |
| Enkelt nummer rating SNR | 29 dB |
| Med ledning | nei |
| Påveisbar | nei |
| Hovedmaterialet | polyvinylklorid (pvc) |
| Type | engangs |
| Materiale | pvc |
| Størrelse | s |
Vis UNSPSC/ECL@SS
765,04 kr Eks. mva
/ pakke
956,30 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel