Referanser
Spartex:855159
Rubix:6292074
EAN:3660338106347

Dokumenter
Produktinformasjon : GISS Terassevasker - Kompatibel med NHP 150 EXP - 40L/min, 300 bar, 2 Dyser
Ideal for washing of industrial communal areas, car parks, swimming pools, pavements, terraces as well as for agricultural use: it is back-splash proof, very easy to use, silent & offering effective cleaning without detergent.
.
Number of nozzles 2. Diameter: 40 cm. .
Max pressure: 300 bars. Max flow 40 L/min .
Maximum temperature: 80°C
Number of nozzles 2. Diameter: 40 cm. .
Max pressure: 300 bars. Max flow 40 L/min .
Maximum temperature: 80°C
Teknisk informasjon
Egenskaper
| Type | washing bell |
|---|---|
| For modell | nhp 150 exp |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
