HTD Tannrem Optibelt 1424 8MHP 85

Optibelt OMEGA HP 8MHP

Se teknisk informasjon

Referanser

Optibelt:1424 8MHP 85
Rubix:193703
Produsent:1949594
EAN:4014486190564
brand logo

Teknisk sammendrag

Profil8mhp
Effektiv lengde1424 mm
Belte bredde85 mm
Se alle karakteristika

Produktinformasjon : HTD 1424 8MHP 85 OMEGA HP - Optibelt


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts

Teknisk informasjon


Egenskaper
Profil8mhp
Effektiv lengde1424 mm
Belte bredde85 mm
Materialekloropren
Deling8 mm
Antall tenner178
  • Tilgjengelig – Leveringsdato på forespørsel