Referanser
Gates:HTD 1080 8M 85
Rubix:510735
Produsent:929340080
EAN:5412571279627

Dokumenter
Produktinformasjon : HTD 1080 8M 85 POWERGRIP® - GATES
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Egenskaper
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Bruksområder
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Teknisk informasjon
Egenskaper
| Profil | 8m htd |
|---|---|
| Effektiv lengde | 1080 mm |
| Belte bredde | 85 mm |
| Materiale | kloropren |
| Deling | 8 mm |
| Antall tenner | 135 |
Vis UNSPSC/ECL@SS
6 033,55 kr Eks. mva
/ stykk
7 541,94 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
