Referanser
Optibelt:SPC 8500 BP
Rubix:195911
Produsent:1529231
EAN:4014486383164



Produktinformasjon : SPC 8500 BPCP Optibelt BLUE POWER - HIGH PERFORMANCE KILEREM
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts
Teknisk informasjon
Egenskaper
| Vekt | 3307 g |
|---|---|
| Profil | spc |
| Øvre bredde | 22 mm |
| Indikativ lengde | 8500 mm |
| Innvendig lengde | 8417 mm |
| Ytter lengde | 8530 mm |
| Tykkelse | 18 mm |
Vis UNSPSC/ECL@SS
17 209,44 kr Eks. mva
/ stykk
21 511,80 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
