Referanser
Bahco:NS100-71
Rubix:6012938
EAN:7314150294206

Produktinformasjon : SLAG U-NØKKEL AL-BR 71MM - NS100-71
Gnistfri verktøy til bruk i potensielt eksplosive miljøer, hvor «tradisjonelle» stålverktøy kan skape gnister
15° hodevinkel for optimal tilgang
15° hodevinkel for optimal tilgang
Egenskaper
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk informasjon
Egenskaper
| Vekt | 2251 g |
|---|---|
| Åpning | 71 mm |
| Lengde | 370 mm |
| Vekt | 3620 g |
| Størrelse | 71 mm |
Vis UNSPSC/ECL@SS
7 499,78 kr Eks. mva
/ stykk
9 374,72 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
