Referanser
Bahco:NS100-67
Rubix:6012946
EAN:7314150294183

Dokumenter
Produktinformasjon : SLAG U-NØKKEL AL-BR 67MM - NS100-67
Gnistfri verktøy til bruk i potensielt eksplosive miljøer, hvor «tradisjonelle» stålverktøy kan skape gnister
15° hodevinkel for optimal tilgang
15° hodevinkel for optimal tilgang
Egenskaper
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk informasjon
Egenskaper
| Vekt | 2251 g |
|---|---|
| Åpning | 67 mm |
| Lengde | 335 mm |
| Materiale | aluminium;bronze |
| Vekt | 2785 g |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
