HTD Tannrem Optibelt 300 5MHP 15

OMEGA HP Double Timing Remmer

Se teknisk informasjon

Referanser

Optibelt:300 5MHP 15
Rubix:195923
Produsent:1839617
EAN:4014486282948
brand logo

Teknisk sammendrag

Profil5mhp
Effektiv lengde300 mm
Belte bredde15 mm
Se alle karakteristika

Produktinformasjon : HTD 300 5MHP 15 OMEGA HP - Optibelt


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

High Performance Timing Belts

Teknisk informasjon


Egenskaper
Vekt15 g
Profil5mhp
Effektiv lengde300 mm
Belte bredde15 mm
Materialekloropren
Deling5 mm
Antall tenner60
  • Tilgjengelig – Leveringsdato på forespørsel