Referanser
Gates:HTD 120 5M 1300
Rubix:140902
Produsent:929655288
EAN:5414465807060

Dokumenter
Produktinformasjon : HTD 120 5M (330mm) Sleeve POWERGRIP® - GATES
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Egenskaper
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Teknisk informasjon
Egenskaper
| Profil | 5m |
|---|---|
| Effektiv lengde | 120 mm |
| Belte bredde | 330.2 mm |
| Materiale | kloropren |
| Deling | 5 mm |
| Antall tenner | 24 |
Vis UNSPSC/ECL@SS
7 771,96 kr Eks. mva
/ stykk
9 714,95 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
