Referanser
Norton:78072726081
Rubix:6400787
EAN:8013414838765

Produktinformasjon : Lamellrondell, 180X22 R860 P60 - 78072726081 - NORTON
X-Treme is unique high performance Zirconium flap disc from Norton. Designed to grind faster and last longer, it is ideal for all heavy duty applications.
Flap Discs - Norton X-treme R860 - 180x22mm Gr60
Egenskaper
100% sharp Norzon grain for a faster cut from the very beginning
Lower disc wear for longer grinding time, without loss of cut throughout disc life
Ideal on medium to high pressure applications on carbon steel and hard metals
Lower disc wear for longer grinding time, without loss of cut throughout disc life
Ideal on medium to high pressure applications on carbon steel and hard metals
Bruksområder
Grinding
Teknisk informasjon
Egenskaper
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type festemiddel | klaffskive |
| Applikasjon | medium to high pressure applications on carbon steel and hard metals |
| Form | round |
| Korn | 60 |
Vis UNSPSC/ECL@SS
110,98 kr Eks. mva
/ stykk
138,73 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
