lamellskive Pferd Tools PFC 115 Z 50 SGP STRONG STEEL
Lamellskive 115K50 offset
Se teknisk informasjonReferanser
Pferd Tools:PFC 115 Z 50 SGP STRONG STEEL
Rubix:6014733
Produsent:67788115
EAN:4007220777879






Produktinformasjon : PFC 115 Z 50 SGP-STRONG/22,23 PFERD
POLIFAN® flap grinding wheels, zirconia alumina, STRONG, Ø 115 mm, curved
Z SGP STRONG STEELDesign: With zirconia alumina layers (Z), consistent tough design, resin-bonded, high strength with fibreglass discs attached. The long, compactly arranged layers ensure constant grinding aggression until the last abrasive grain is reached, thus offering outstanding service life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm. Application: For processing steel. Suitable for seam welding, chamfering and deburring.
Teknisk informasjon
Egenskaper
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Korn | 50 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
