Slipeskive Norton 66254496323

Norton Vortex Rapid Blend Disc

Se teknisk informasjon

Referanser

Norton:66254496323
Rubix:6202610
EAN:3157629422175
brand logo

Teknisk sammendrag

Diameter127 mm
Kornmiddels

Produktinformasjon : Navrondell P80 125 x 12 x 22 mm Vortex 5AM MED


Norton Vortex Rapid Blend discs are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal. Unified wheels produce excellent finishes on nearly all surfaces, and they are ideally suited for use on harder materials such as titanium or stainless steel.
Unified discs with backing - Norton Vortex Unified Whl - 127x12.7x22.225mm Medium Blue

Bruksområder

Blending

Teknisk informasjon


Egenskaper
Diameter127 mm
Kornmiddels
4 554,00 kr Eks. mva
/ 10 stykk
5 692,50 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel