Slipeskive Pferd Tools CD VRW 75 A 100

Non-Woven Disc CDR VRW

Se teknisk informasjonSe dokumenter

Referanser

Pferd Tools:CD VRW 75 A 100
Rubix:6014805
Produsent:42760752
EAN:4007220266717
PFERD COMBIDISC® non woven disc CD VRW 75 A 100

Teknisk sammendrag

Diameter75 mm
Kornmiddels

Dokumenter

Produktinformasjon : POLERNYLONRONDELLER CD VRW 75 A 100 - 42760752 - PFERD


The COMBIDISC CDR VRW fleece discs from Pferd Tools combine ultra-fine grinding and cleaning in a quick-change solution. Available in diameters of 50 mm and 75 mm, as well as in three grit sizes, they are suitable for both flat surfaces and complex contours.

 

Features:

These discs consist of a fleece with a very open structure, which effectively removes particles and reduces clogging during grinding or cleaning. Corundum A is used as the abrasive, suitable for ferrous and non-ferrous metals as well as certain plastics. The range comprises three grit sizes (100, 180 and 280), covering work stages from rough preparation to a satin-finished surface. The COMBIDISC CDR clamping system, featuring a tool-side screw connection with an external plastic thread, enables quick tool changes without the need for additional tools. The system is also compatible with common interfaces such as Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock B and Roll-On. The design ensures virtually vibration-free operation and reduces fatigue during prolonged use. The absence of sticking, slipping or detachment contributes to consistent surface finishes.

 

Specifications:

• Outer diameter: 50 mm or 75 mm

• Available grit sizes: 100, 180, 280

• Abrasive: Corundum A

• Recommended speed: 5,500–7,500 rpm (Ø 50 mm); 3,800–5,000 rpm (Ø 75 mm)

• Maximum permissible peripheral speed: 50 m/s

• Clamping system: CDR (screw connection with external thread, plastic)

• Compatible interfaces: Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock B, Roll-On

• Compatible machine types: angle grinders (electric, pneumatic, cordless), machines with flexible shafts, straight grinders, spindles

Egenskaper

• Quick tool change: The COMBIDISC CDR clamping system reduces downtime between work steps and is compatible with six standard interfaces

• Versatile grit sizes: Three grit sizes allow multiple machining steps to be carried out using the same backing pad

• Low tendency to clog: The highly open fleece structure maintains consistent grinding performance and reduces the need for premature changes

• Wide range of compatible materials: Steels, special alloys, non-ferrous metals and certain plastics can be machined without changing the product

• Uniform finish: Corundum A ensures a consistent matt or satin finish

Bruksområder

CDR VRW discs are used for surface finishing and maintenance in the manufacturing industry, metalworking and tank construction. They are suitable for a wide range of applications, such as step-by-step fine grinding, cleaning painted or metallic surfaces, texturing (matting, brushing, satin finishing), deburring, finishing weld seams and precision finishing. Materials that can be processed include, amongst others, stainless steel, structural steels up to 1,200 N/mm², hardened and tempered steels, nickel-based alloys (such as Inconel or Hastelloy), titanium and cobalt alloys, aluminium, copper, brass, bronze, as well as fibre-reinforced thermosets (GRP, CFRP) and thermoplastics. In industrial maintenance, these discs are suitable for cleaning components prior to reworking or inspection. In production, they facilitate surface preparation prior to further processing or assembly. The Ø 50 mm and 75 mm sizes allow for the machining of both small workpieces and hard-to-reach contours – suitable for use on compact angle grinders, machines with flexible shafts or spindles.

Teknisk informasjon


Egenskaper
Diameter75 mm
Kornmiddels
1 089,25 kr Eks. mva
/ 25 stykk
1 361,56 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel