Slipeskive Pferd Tools CD VRH 75 A 180 M

Non-Woven Disc CD VRH

Se teknisk informasjonSe dokumenter

Referanser

Pferd Tools:CD VRH 75 A 180 M
Rubix:6014810
Produsent:42761752
EAN:4007220266656
PFERD COMBIDISC® non woven disc CD VRH 75 A 180 M

Teknisk sammendrag

Diameter75 mm
Kornmiddels

Dokumenter

Produktinformasjon : POLERNYLONRONDELLER CD VRH 75 A 180 M - 42761752 - PFERD


The CD VRH product range from Pferd Tools comprises hard non-woven discs for machining metal surfaces. It enables the removal of pre-grinding marks, oxidation residues and small burrs, whilst at the same time providing a matt or satin finish.

 

Features:

The VRH range is suitable for the general machining of small and medium-sized metal surfaces. It is used to remove pre-grinding marks, reduce oxidation marks, carry out light deburring, clean, texturise, refine surfaces and finish weld seams. The hard non-woven material, combined with the corundum A abrasive, ensures a uniform surface finish. For small workpieces or those with many edges, the VRW variant is preferable due to its greater adaptability. The CD clamping system enables quick tool changes thanks to its internal threaded connection. Furthermore, the system impresses with its ease of use, virtually vibration-free operation and high stability without sticking, slipping or detaching. COMBIDISC backing pads are available separately.

 

Specifications:

• Series: COMBIDISC CD VRH

• Type: hard fleece discs

• Abrasive: corundum A

• Clamping system: CD system

• Tool holder: internal thread (female), made of metal or plastic

• System compatibility: also suitable for PSG, Power Lock Type II ‘turnon’, SocAtt and Turn-On systems

• Available outer diameters: 20 mm, 25 mm, 38 mm, 50 mm and 75 mm

• Available grit sizes: 100 (coarse G), 180 (medium M) and 240 (fine F)

• Colour coding of grit sizes: yellow-brown for 100 G, red-brown for 180 M, blue for 240 F

• Optimum speed for Ø 20 mm: 14,000 to 19,000 rpm

• Optimum speed for Ø 25 mm: 11,000 to 15,000 rpm

• Optimum speed for Ø 38 mm: 7,000 to 10,000 rpm

• Optimum speed for Ø 50 mm: 5,500 to 7,500 rpm

• Optimum speed for Ø 75 mm: 3,800 to 5,000 rpm

• Maximum permissible peripheral speed: 50 m/s

Egenskaper

• Reduces downtime through rapid tool changes thanks to the CD system

• Enhances user comfort through simple handling and virtually vibration-free operation

• Covers a range of surface finishes thanks to three grit sizes, from coarse preparation to fine finishing

• Allows flexible adaptation to different surface areas thanks to five available diameters

Teknisk informasjon


Egenskaper
Diameter75 mm
Kornmiddels
915,00 kr Eks. mva
/ 25 stykk
1 143,75 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel