Referanser
Bahco:BT10P3
Rubix:422765
EAN:7314150205639

Dokumenter
Produktinformasjon : BREKKJERNSETT JUSTERBART - BT10P3
Egenskaper
•Used to remove and adjust seals, bearings and manifolds, as well as drive shafts, axles and fuel injectors
The head can be adjusted to 14 positions
The position can be easily adjusted through a push button in the handle that controls the locking and releasing mechanism of the head
Set contents: 3 different sized pry bars
250 mm [ref. BT10P325]
300 mm [ref. BT10P330]
380 mm [ref. BT10P338]
High performance alloy steel
Black phosphate finish
Supplied in a blow moulded case, in plastic inlay for better tool management
Also available individually
The head can be adjusted to 14 positions
The position can be easily adjusted through a push button in the handle that controls the locking and releasing mechanism of the head
Set contents: 3 different sized pry bars
250 mm [ref. BT10P325]
300 mm [ref. BT10P330]
380 mm [ref. BT10P338]
High performance alloy steel
Black phosphate finish
Supplied in a blow moulded case, in plastic inlay for better tool management
Also available individually
Teknisk informasjon
Egenskaper
| Vekt | 2535 g |
|---|---|
| Lengde | 375 mm |
| Vekt | 2340 g |
Vis UNSPSC/ECL@SS
1 671,27 kr Eks. mva
/ stykk
2 089,09 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel