lamellskive Pferd Tools PFF 100 A-COOL 80 SG INOX+ALU/16,0
lamellskive Pferd Tools
Se teknisk informasjonReferanser
Pferd Tools:PFF 100 A-COOL 80 SG INOX+ALU/16,0
Rubix:6441307
Produsent:67658100
EAN:4007220262788




Produktinformasjon : POLIFAN PFF 100 A-COOL 80 SG INOX+ALU/16 - 67658100 - PFERD
Ensures low build up of heat in the workpiece even when used with minimum contact pressure on variable speed angle grinders at low rotational speeds Performs exceptionally well on sheet metal and thin profiles Abrasive: Aluminium oxide A with coating Grit sizes: 40, 60, 80, 120 Professional tool for grinding work achieving a high surface quality with low thermal loads. Particularly low heat build up grinding on materials which do not conduct heat well.
Teknisk informasjon
Egenskaper
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 16 mm |
| Korn | 80 |
Vis UNSPSC/ECL@SS
801,70 kr Eks. mva
/ 10 stykk
1 002,13 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
