Referanser
Festo:DGST-25-80-E1A
Rubix:6402016
Produsent:8078877
EAN:4052568447083

Dokumenter
Produktinformasjon : Minislid, DGST-25-80-E1A - 8078877 - FESTO
Egenskaper
•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components
Bruksområder
Electronics and Light Assembly;Machine Building;Handling Technology
Teknisk informasjon
Egenskaper
| Type | mini slide |
|---|---|
| Sylinderdiameter | 25 mm |
| Sylinderlengde | 80 mm |
| Minimum temperatur | -10 °C |
| Maks temperatur | 60 °C |
| Design størrelse | 25 |
Vis UNSPSC/ECL@SS
7 151,42 kr Eks. mva
/ stykk
8 939,28 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel